Zoro Homepage

50-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF50

  • Zoro # G322701699


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Height
21.65 in
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF50
Zoro #
G322701699
UPC #
313294818269
Country of Origin
China

Dimensions

Height
21.65 in
Width
50 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Color
Black
BtuH
5100 BTU
Voltage
120

Description

This electric fireplace has a rated power of 120V, 60Hz, 1500W, and can quickly heat up. It has 2 heating modes, 5 levels of brightness adjustment, and 3 types of light color changes, which can be freely adjusted to create an atmosphere. The flame glow is soft and realistic, difficult to distinguish between true and false. Equipped with automatic temperature control, comfortable and energy-saving.Built in 1-9 hour timer, supports remote control and manual panel switch operation. It also has a dual overheat protection function, which automatically shuts off when the temperature reaches the set value, ensuring safe use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.