Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 in. Wall Mounted Electric Fireplace, Black, Low Noise, Remote Control, Timer, Touch Screen

  • Mfr # ED850C3

  • Zoro # G113327350


original price: $338.99
17% off
new price: $279.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Voltage
120V
Depth
3.86 in
Width
18.11 in
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED850C3
Zoro #
G113327350
UPC #
350436474129
Country of Origin
China

Dimensions

Depth
3.86 in
Width
18.11 in
Height
50 in

Details

Mounting Type
Wall Mount
Voltage
120V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 Btu
Color
Black
Watts
1500 W

Description

Timeless pure comfort begins with the addition of an Edendirect Series electric fireplace. These fireplaces can be easily mounted on the wall, saving floor space for your other favorite home decor. The mesmerizing display of flames will illuminate the room and create a gorgeous display that will draw your guests into the room. For all-season comfort, simply select your favorite flame display with or without the heat option and watch it glow. These charming fireplaces also feature a dimming function, so the flames can glow brightly during the day, or be dimmed to a warm glow, enhancing the ambiance at night. Every display setting can be changed from the convenience of the remote, allowing you to sit comfortably in your seat. The Edendirect Electric Fireplace will add charming charm to any room, with the distinction that it will also make you feel right at home in warmth and cosiness.


  • Realistic Flame Effects: Full spectrum LED colors for a unique ember bed display 12 flame & LED flame bed color modes, 5 flame speed modes and 5 flame brightness levels options. Specially automatic flame design(the flame color and brightness changed. Sleep modes with all lights down while heating.
  • 2 Heat Setting & Energy Savings: 750W & 1500W for different rooms and weathers which can be adjusted accordingly for both warm and energy saving purpose. The supplemental zone heating is for up to 400 square feet. It only takes about 5 minutes to warm the room.
  • Flexible Control Modes: Remote and touch screen make it more convenient to control every function of electric fireplace, power switch,1-8 hours timer control,independent switch of heating and flame,adjustable flame color and brightness. 8m remote control operating distance.
  • Two Ways of Installation:Wall mounted & In-wall recessed are all available. The air outlet is on the upper part of the panel not on the top of the fireplace. Ultra High Intensity Led lights with large display allows the flame to show burn high enough, flames emerge slowly from the source and then get pulled to the top of the fireplace where they flash in the heat of the top of the fireplace.
  • Safety: Main power switch for powering up or down the electric fireplace insert. Wall mounted & portable electric fireplace with LED fire & ice flame. No gas, ethanol, propane, or gel cans required. No special vents, chimneys needed. ETL Certificate Approved. It also has auto-heat kill safety to avoid the super heating. The heat is good for maintaining the natural humidity within the air without making the room too dry.
  • Attractive and Practical Design: 50"W x 18.11"H x 3.89 "D. The thickness of the new style is only 3.89 inch while the old one is 6 inch. And it opearates the same as the old one. Also we redesign the location of main power and power cable, which makes the new fireplace more attractive and practical.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.