Zoro Homepage

50 pt. 4000 sq. ft. Portable Dehumidifier

  • Mfr # ZR-OL20-D029A

  • Zoro # G222701782


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
22.76 in
Color
White
Application
Dehumidifiers
Fan Speed
2
Bucket Capacity
8.4 pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OL20-D029A
Zoro #
G222701782
UPC #
989781965534
Country of Origin
China

Dimensions

Height
22.76 in
Width
13.78 in

Details

Color
White
Application
Dehumidifiers
Fan Speed
2
Bucket Capacity
8.4 pints
Voltage
115 V

Description

Experience powerful and intelligent dehumidification with this 50 pint per day dehumidifier, designed for spaces between 800 to 4000 sq. ft, Equipped with three operating modes Intelligent, Continuous, and Sleeping, it automatically adjusts humidity levels to maintain optimal comfort, The dual drainage options and 1.05 Gal. water tank with auto shut off provide hassle free operation, while the child lock, anti frost, and overflow protection ensure safety and durability, With an advanced humidity monitor, quiet operation below 45dB, and an easy to use control panel, this dehumidifier delivers both efficiency and convenience for a healthier indoor environment,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.