Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 pt. 4500 sq. ft. commercial Dehumidifier in. White with Sleep Mode, Timer

  • Mfr # ZR-OL20-D030A

  • Zoro # G622701771


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
13.6 pints
Width
13.39 in
Fan Speed
2
Color
White
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OL20-D030A
Zoro #
G622701771
UPC #
128260234895
Country of Origin
China

Dimensions

Width
13.39 in
Height
22.44 in

Details

Bucket Capacity
13.6 pints
Fan Speed
2
Color
White
Voltage
115 V
Application
Dehumidifiers

Description

Say goodbye to excess moisture with our 50-Pint Home Dehumidifier, designed for large spaces up to 4,500 sq. ft. Whether it's your basement, bedroom, living room, or laundry room, this powerful dehumidifier effectively removes up to 50 pints of moisture per day to create a healthier and more comfortable environment. Equipped with auto mode, sleep mode, dry mode, and a built-in humidity monitor, it intelligently adjusts to your needs. Enjoy quiet operation, energy efficiency, and multiple drainage options-all in a sleek, easy-to-use design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.