This item is Discontinued.

Edendirect 5000RPM Wireless Mini Polishing Machine, 6-Speed Adjustable Car Polisher, USB Rechargeable, Portable IR-PGJ-BLUE

5000RPM Wireless Mini Polishing Machine, 6-Speed Adjustable Car Polisher, USB Rechargeable, Portable (Discontinued)

  • Mfr # IR-PGJ-BLUE
  • Zoro # G315655930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-PGJ-BLUE
Zoro #
G315655930
UPC #
327368879759
Country of Origin
China

Details

Color
Blue
Speed Type
6 Speeds
Item
Polishers
Cordless Tool Battery Type
Lithium-ion
Cooling
Heat dissipation hole design
Handle Type
Non-slip, ergonomic, lightweight

Description

Achieve professional-level car care with this 5000RPM Wireless Mini Polishing Machine. Featuring 6-speed adjustment, a powerful copper motor, and wireless convenience, this compact polisher is perfect for waxing, polishing, and removing scratches from your vehicle. With a rechargeable lithium battery and user-friendly design, its the ideal tool for car enthusiasts looking to maintain their cars shine without hassle.


  • Powerful Performance: Equipped with a high-efficiency copper motor, this mini polisher delivers strong torque for quick and effective waxing, polishing, and scratch removal.
  • Adjustable Speeds: Customize your polishing experience with 6-speed settings, allowing for perfect control whether you're spreading wax gently or tackling tougher surfaces.
  • Wireless & Portable: Powered by a long-lasting lithium battery, this cordless polisher offers freedom of movement, making it convenient to use without being tethered to a plug.
  • Ergonomic & User-Friendly: Designed with a non-slip, compact handle and an intuitive on/off switch, this tool ensures comfort and ease of use during long sessions, making car care simple and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.