Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edendirect 5000W Black Electric Garage Heater Micathermic Space Heater, 3 Heat Setting Control HGM-50

5000W Black Electric Garage Heater Micathermic Space Heater, 3 Heat Setting Control (Discontinued)

  • Mfr # HGM-50
  • Zoro # G614542122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGM-50
Zoro #
G614542122
UPC #
914728453669
Country of Origin
China

Dimensions

Width
16.7 in
Depth
18.9 in
Length
11 in

Details

Electric Heater Item
Garage Heater
Heater Voltage
240 V
Heating Method
Forced Air
Heater Color
Black
Features
Automatic Shutoff, Cool-to-the-Touch, Fan Included, Handle
Heater Type
Convection
For Use With
Indoor
BtuH
17,050-Btu/h

Description

Keep your garage or workshop warm and cozy with an electric ceiling mounted garage heater with thermostat. Designed for use in cold environments, this commercial heater features a sturdy, heavy-gauge steel body that can easily withstand sudden temperature changes. Adjustable louvers and the ability to mount the heater at different angles allows for direct heat output where you need it most. A fan inside the heater exhausts the heat, distributing it evenly throughout the space. A convenient knob on the front of the heater allows you to quickly and easily adjust the thermostat to the right temperature. The front grill assembly can be easily removed for cleaning needs. For safety, the heater is also equipped with an automatic shut-off to prevent the unit from overheating. This heater is designed to be hardwired and it requires a 240-volt AC plug


  • • Powerful Fast Heating: Experience exceptional warmth and comfort with the 240V 5,000 watts fan-forced air design of this large space wall heater. It can warm up 25°C for a 300 sq.ft room in 3 minutes. Airflow working noise is 46 dB, very comfortable. 3 Heat Setting ensure optimal warmth in your space, High Power 5000W / Mid Power 4000W / Low Power 3000W
  • • Precise Temperature Control: The manual build-in thermostat enables you to fine-tune the temperature to your desired level. Temperature adjustment range 50°F-95°F. With power light and caution light for your safety use
  • • High Efficiency Motor: The motor drives the blade by 1900 RPM, which for efficient heat transfer, energy saving and safety. The air speed reach 3.7 meter / second
  • • Multi-Angle Adjustment: With 3 different angle adjustments during installation, you can precisely direct the warmth to the desired area. Flexible adjustment of louvers ensures uniform heating in the garage, making it comfortable and pleasant. Specifically designed for wall / ceiling mounting & hard-wired installation, it offers a convenient solution to free up valuable floor space in crowded environments
  • • Enhanced Safety: Equipped with overheat automatic power-off protection to prevent potential hazards caused by overheating. Its outer construction made of durable steel with anti-rusted powder, which stays cool after use. The power indicator light conveniently illuminates when the unit is in use. UL Safety Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.