
50.59'' 750/1500W Heater, 7 Flame Brightness, Multi-Color Freestanding Electric Fireplace
Mfr # Y4926+Y926M
Zoro # G414539575
product price: $529.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Voltage
120 V
Depth
15.75 in
Heating Area (Sq.-Ft.)
175 sq ft
BtuH
5,000-Btu/h
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y4926+Y926M
Zoro #
G414539575
UPC #
280694574647
Country of Origin
China
Dimensions
Depth
15.75 in
Width
40.16 in
Details
Voltage
120 V
Heating Area (Sq.-Ft.)
175 sq ft
BtuH
5,000-Btu/h
Color
Multicolor
Description
Blend classic style and modern convenience with this smart electric fireplace. 2 heating modes can help to save energy and reach ideal heating temperature. 7 flame brightness for your choice to meet your demands in different situation. Multi-Functional fireplace can be a decoration for you to put photos, TV and Christmas decorations on it. Spend cozy evenings around the fire when you bring home this small space electric fireplace.
- • 7 flame brightness settings: this electric fireplace stimulates a real flame-like effect to create a warm atmosphere, it replaces the traditional fireplace for being smokeless and ash free, variable flame brightness can be set according to your needs, making it a sparkling addition to your home
- • 2 heat options: this electric fireplace can be operated with or without heat, featuring a dual heat setting, the fireplace heater can be set at as high as 1500-Watt and as low as 750-Watt, front air vent on top of the fireplace heater will effectively warm rooms up to 400 sq. ft.
- • Modern home decor: the fireplace can be perfectly installed in living room, or entertainment center as a fireplace heater, also it could be a decorative fireplace with no heat for year-round ambience
- • Safe to use: it is convenient to operate the electric fireplace both manually as well as by remote control, works without any gas, ethanol or propane, this fireplace won't produce any pollution, and the heater has gained certification from ETL
- • Electric stone fireplace comes with 2-packages, if you just receive one, just wait patiently the fireplace can be perfectly installed in living room, or entertainment center as a fireplace heater, also it could be a decorative fireplace with no heat for year-round ambience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.