Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

516 sq. ft. H13 HEPA True Personal Console Air Purifier with Remote in Whites

  • Mfr # IR-AP400

  • Zoro # G415402328


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
9.84 in
Width
9.84 in
Voltage
115 V
Depth
17.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-AP400
Zoro #
G415402328
UPC #
796466844738
Country of Origin
China

Dimensions

Length
9.84 in
Width
9.84 in
Depth
17.17 in

Details

Item
Air Purifier
Color
White
Voltage
115 V
Application
Whole House
Coverage
516sq. ft
Finish
White
Features
Remote Control, Fan Included, Portable, Timer
CADR Rating
400
Filter Rating
HEPA - True

Description

The story of Eden direct begins with a focus on air quality in homes and work environments. As a company focused on home appliances and environmental appliances, we are well aware of the importance of good air quality to health and quality of life. Therefore, we are determined to develop advanced air purification technology to create a fresh and healthy living and working environment for consumers. Each product is rigorously tested and optimized to ensure that it meets the highest standards in terms of efficiency, quiet performance and durability. Whether in homes or commercial places, our products are committed to providing a fresh and healthy air environment to meet the needs and expectations of different users. Eden direct purifiers represent quality, innovation and a commitment to healthy living. Choose Eden direct, choose high-quality air purification solutions, and let us work together to create a fresher and healthier tomorrow.


  • 3 Stage Filter: Activated carbon filters effectively absorb odours caused by smoking, pets or cooking in your home. True HEPA filter capturing 99.97% of airborne particles, ensuring a smoke-free, dust-free, and aIIergen-free environment for you and your family. The outside pre filter catches large dust particles and pet hair.
  • 5 Fan Speeds: The air purifier for home pets comes with 5 adjustable fan speeds: Low/Middle/High/Auto/Turbo. You can choose the fan speed according to the air quality. The higher the wind speed, the faster the wind is sucked into the smart air purifier.
  • Monitor Air Quality in Real-Time: Our air purifier features a built-in PM2.5 sensor that accurately tracks indoor air quality. Stay informed with real-time readings, displayed in four color levels: cyan (excellent), blue (very good), green(good), yellow (moderate), and red (polluted). Take control of your indoor environment and breathe easier.
  • Silent Sleep Mode and 12H Timer: When the air filter is in sleep mode, the noise is reduced to 25dB to provide users with a quiet sleeping environment. Our air purifier supporting time setting from 1-12 hours, meeting the needs of users in different scenarios.
  • Safety Child Lock: The pet air purifier is equipped with a safety child lock to prevent children and pets from misoperating, ensure safe and worry-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.