Shop EDENDIRECT
See all product information
Create Account
5200 -BTU Brown Metal Corner Infrared quartz Electric Stove with Thermostat and Remote
- Mfr # ZR-FP201S-T3-A2
- Zoro # G722701695
product price:Â
$
95.35
/ea
Key Features
Voltage
120V
Watts
1,500
BtuH
5,200
Color
Black
Width
13.9764 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-FP201S-T3-A2
- Zoro #
- G722701695
- UPC #
- 157700785833
- Country of Origin
- China
Dimensions
- Width
- 13.9764 in
- Height
- 18.8976 in
- Length (In.)
- 8.1102
Details
- Item
- Corner Infrared quartz Electric Stove
- Voltage
- 120V
- Watts
- 1,500
- BtuH
- 5,200
- Color
- Black
- Remote Control
- Yes
- Fuel Type
- Electric
- For Use With
- Indoor
- Screen Type
- Glass
- Heat Type
- Quartz radiant
- Finish
- Black
- Timer
- Yes
- Application
- Heaters
Description
Enhance your home's warmth and ambiance with our 120V 60Hz 1500W free-standing heater, designed for easy placement and efficient heating. Featuring two heat settings and an adjustable thermostat, you can customize your comfort level throughout the day. The flame effect can be used independently, adding a cozy, inviting atmosphere to any room without the need for heat. With built-in overheat protection, you can enjoy peace of mind knowing that safety is always a top priority.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.