
52.26-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included
Mfr # ZR-BI50
Zoro # G622701603
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Watts
1500 W
Voltage
120
BtuH
5100 BTU
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-BI50
Zoro #
G622701603
UPC #
453298681541
Country of Origin
China
Dimensions
Width
52.26 in
Height
17.72 in
Details
Mounting Type
Wall Mount
Watts
1500 W
Voltage
120
BtuH
5100 BTU
Color
Black
Heating Area (Sq.-Ft.)
400 sq ft
Description
This embedded electric fireplace features two heat settings and colorful flame and top light effects in orange blue and purple with a soft realistic flame for a cozy atmosphere it includes automatic temperature control for energy efficiency supports remote and manual operation offers a 1 to 9 hour timer and is suitable for rooms up to 400 square feet with a space saving design and 750 or 1500 watt power at 110 to 120 volts 60 hertz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.