Zoro Homepage

54-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-TS50

  • Zoro # G622701672


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5200 BTU
Voltage
120
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-TS50
Zoro #
G622701672
UPC #
453298681626
Country of Origin
China

Dimensions

Height
26.77 in
Width
53.94 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5200 BTU
Voltage
120
Watts
1500 W
Color
Black

Description

This wall mounted electric fireplace features three glass viewing surfaces, offering a clear view of the flickering flames and glowing ember bed. The flame effect can be used with or without heat, making it perfect for year round ambiance and festive settings. It offers multiple control options including control panel, touch screen, and remote. With 120 volts 1500 watts and 5000 BTU of heating power, it quickly warms rooms up to 215 square feet. Additional features include a timer function, adjustable flame colors, built in safety protections, and a product warranty for peace of mind.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.