
55 in. Freestanding Electric Fireplace Inserts Heater in Brown
Mfr # ZR-W1769132634
Zoro # G022701685
product price:Â $443.99
/eaKey Features
Material
Metal
Length
15.5 in
Voltage
120
Width
55 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769132634
Zoro #
G022701685
UPC #
725934141628
Country of Origin
China
Dimensions
Length
15.5 in
Width
55 in
Details
Material
Metal
Item
Ventless Electric Fireplace Insert
Voltage
120
Color
Brown
Finish
Brown
Description
Add warmth and elegance to your space with this 3D electric fireplace TV stand, designed to complement any living room. Made from heavy-duty laminated MDF and particle board, it offers both durability and classic charm, while the dual side cabinets provide ample storage with adjustable shelves and tempered glass doors. The sleek, modern design fits TVs up to 65 inches and offers multiple storage options for your entertainment essentials. Enjoy the customizable flame effect with adjustable brightness and cozy heat that can warm up to 400 square feet, all while ensuring safety with CSA/UL certification and dual overheat protection. Easy to assemble with clear, step-by-step instructions, this fireplace TV stand will be a stylish and functional addition to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.