
55 in. Freestanding Electric Fireplace Inserts Heater in Gray
Mfr # ZR-W1769132643
Zoro # G522701574
product price: $443.99
/eaKey Features
Finish
Gray
Width
55 in
Color
Gray
Voltage
120
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769132643
Zoro #
G522701574
UPC #
725934141635
Country of Origin
China
Dimensions
Width
55 in
Length
15.5 in
Details
Finish
Gray
Color
Gray
Voltage
120
Material
Metal
Item
Ventless Electric Fireplace Insert
Description
Add warmth and elegance to your space with this 3D electric fireplace TV stand, designed to complement any living room. Made from heavy-duty laminated MDF and particle board, it offers both durability and classic charm, while the dual side cabinets provide ample storage with adjustable shelves and tempered glass doors. The sleek, modern design fits TVs up to 65 inches and offers multiple storage options for your entertainment essentials. Enjoy the customizable flame effect with adjustable brightness and cozy heat that can warm up to 400 square feet, all while ensuring safety with CSA/UL certification and dual overheat protection. Easy to assemble with clear, step-by-step instructions, this fireplace TV stand will be a stylish and functional addition to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.