5500 BTU Portable Air Conditioner with Remote, 175 sq. ft. with Dehumidifier , 2-Exhaust Pipes

  • Mfr # ZR-SU7

  • Zoro # G522701789


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
4 Speeds
Includes
With Dehumidifier
Coverage Area
175 Sq.Ft
Amps
4
BtuH Cooling
5500 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-SU7
Zoro #
G522701789
UPC #
227477942934
Country of Origin
China

Dimensions

Width
21.57 in
Height
12 in

Details

Number of Speeds
4 Speeds
Includes
With Dehumidifier
Coverage Area
175 Sq.Ft
Amps
4
BtuH Cooling
5500 BTU
Control Type
Remote Control
Sound Level dBA
55 dBA

Description

Whether it's a hot summer or a humid environment, this portable air conditioner will bring you a cool experience beyond imagination. Its 5500 BTU cooling capacity can effectively cool a space of 175 sq. ft. allowing you to enjoy spring-like comfort in the hottest weather. 1-touch start and convenient operation. Equipped with a digital display, remote control, and Voice control, you can adjust the temperature, wind speed and operation mode at any time, and easily achieve personalized settings. The specially designed sleep mode automatically adjusts the temperature at night, bringing a quiet and comfortable sleeping environment, so that you can say goodbye to the troubles of heat completely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.