This item is Discontinued.

Edendirect 5600W Red Electric Garage Heater, Micathermic Space Heater, Integrated Thermostat Control HCR-56

5600W Red Electric Garage Heater, Micathermic Space Heater, Integrated Thermostat Control (Discontinued)

  • Mfr # HCR-56
  • Zoro # G814542106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-56
Zoro #
G814542106
UPC #
914728453652
Country of Origin
China

Dimensions

Width
12 in
Depth
13 in
Length
12.5 in

Details

Electric Heater Item
Garage Heater
Heater Voltage
240 V
Heating Method
Forced Air
Heater Color
Red
Features
Thermostat, Portable, Quiet Operation
Heater Type
Convection
BtuH
19,100-Btu/h
For Use With
Indoor

Description

Quickly heat up any garage or workshop and keep it warm with the 5, 600-Watt industrial heater. This heater features a durable steel construction and it has the power to warm up to 600 sq. ft. quickly and efficiently. UL Certified for electrical safety, this utility heater has a fully protected enclosed motor and a steel safety grille to keep hands and fingers from harm. A build-in thermal cut-off system ensures the unit turns off if it starts to overheat. Take this heater wherever you need extra warmth. This garage heater has a 3-pronged, 240-Volt plug, 6 ft. cord, built-in carrying handle and floor standing, so finding a place to set it up is easy. It features a reliable single-pole thermostat that automatically maintains the temperature you desired. With fan-only function, make this heater 2 In 1.


  • • POWERFUL FAST HEATING: This large space heater is designed with 5600 watts fan forced air to experience exceptional warmth and comfort. It can heat a 300 square feet room by 30°C in 5 minutes. The airflow works at 56 dB noise, very comfortable
  • • Temperature Control: Use the integrated thermostat control of this 19100 BTU portable electric heater for your comfort. Easily adjust the temperature to your desired warmth level. It's strong enough to heat up to 600 square feet
  • • Closed motor and fan: two-in-one design.This heater has a fan function.The TEAO closed motor drives the fan blades to keep the air circulating without heating. The air speed reaches 3.5-m/s
  • • Durable: This shiny red industrial heater is made of sturdy steel body to ensure long-term durability and reliability. Consisting of a rope bag and carrying handle, making it perfect for both home and work environments
  • • ENHANCED SAFETY: Built-in overheat protection system keeps you safe. The exterior construction stays cool after use, keeping you and your space safe. Also features an indicator light, 6-foot power cord and 6- 30p plug, UL safety certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.