
58 in.Smart Freestanding Electric Fireplace Inserts with APP Control in Black, Water Vapor Fireplace
Mfr # ZR-BLD150
Zoro # G222701614
product price:Â $1,379.99
/ea
Free Shipping & Returns
Key Features
Width
59.06 in
Finish
Black
Voltage
120 V
Length
7.87 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-BLD150
Zoro #
G222701614
UPC #
887186762935
Country of Origin
China
Dimensions
Width
59.06 in
Length
7.87 in
Details
Finish
Black
Voltage
120 V
Color
Black
Material
Metal
Item
Smart Freestanding Electric Fireplace Insert
Description
Elevate your living space with the 38 in. Black Water Vapor Recessed Electric Fireplace, featuring a mesmerizing 3D atomizing effect that combines realistic flames with a refreshing humidification system. This sleek and durable design creates a cozy atmosphere while maintaining optimal room humidity for year-round comfort. Easily control the fireplace with a touch panel or remote, and enjoy customizable settings, including 5 adjustable flame brightness levels, speed options, a humidifier spray function, and a timer. Energy-efficient and stylish, this fireplace is the perfect blend of comfort and design. Experience the warmth and elegance it brings to your home today!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.