6,000 BTU Portable Air Conditioner Cools 450 Sq. Ft. with Heater, Dehumidifier and Remote in White

  • Mfr # ED-OX-10KH

  • Zoro # G515666439


original price:  $479.99 , new price: $384.60 , 19 percent off
new price:  $384.60
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
6,000 BTU
Voltage
115 V
Width
12.2 in
Watts
880W
Includes
With Dehumidifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-OX-10KH
Zoro #
G515666439
UPC #
561661657212
Country of Origin
China

Dimensions

Width
12.2 in
Height
27.6 in
Depth
12.2 in
Power Cord Length
5.9 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
6,000 BTU
Voltage
115 V
Watts
880W
Includes
With Dehumidifier
Number of Speeds
2 Speeds
BtuH Heating
8,000 BTU
Type
Residential
Control Type
Remote Control
Sound Level dBA
55 dBA
Amps
10
Coverage Area
450 Sq.Ft

Description

Stay comfortable year-round with this versatile and efficient portable air conditioner. Perfect for small homes, apartments, campers or offices, it cools spaces up to 450 sq. ft. and heats areas up to 350 sq. ft., with a temperature range of 6 degrees F to 90 degrees F. Equipped with four function modes-cooling, heating, dehumidifying and fan-it adapts to meet your needs while reducing energy consumption with its built-in temperature sensor. The user-friendly LED display, remote control and convenient child lock ensure ease of use and safety for families. Installation is a breeze with the included sliding window kit and clear instructions, making it the ultimate cost-effective and space-saving solution.


  • With a highly efficient compressor, this powerful air conditioner is the perfect addition to any room; providing cool air to a 450 sq. ft. space and hot air to a 350 sq. ft. space, giving you a wonderful feeling in both hot and cold weather; in addition, you can maintain temperatures between 6 degrees F and 90 degrees F with a variety of controls
  • To meet your different needs, this machine has four personalized function modes for you to choose from - cooling, heater, dehumidify and fan; machine also has a built-in temperature sensor that automatically adjusts the compressor operation according to the current temperature environment to reduce energy consumption; the machine has an upper drain hole and a lower drain plug for continuous drainage and manual drainage
  • This equipment is equipped with an easy-to-read LED display that lets you know the operating status of the machine; it's also designed with an additional temperature display on the front of the machine, which allows you to check the temperature from a distance or from a distance in the dark; you can control the machine with the remote control in your hand to adjust temperature, function mode and other functions without getting up from the sofa
  • The child lock feature ensures that your children will not accidentally change the settings on the machine, giving you peace of mind; simply activate the child lock feature and the control panel will be locked, preventing any accidental changes to the temperature or mode; this feature makes Wiytamo portable air conditioners the perfect choice for families with children
  • This portable air conditioner comes with a sliding window kit and detailed installation instructions, making it suitable for any vertical or horizontal sliding window (compatible with window sizes between 25.6 in. and 50.2 in.); you can connect the included 61 in. long flexible hose and window kit adapter, then turn on the device and select the mode you want to start enjoying the cool air from the comfort of your couch; no additional tools are required for assembly and anyone can complete the installation process
  • To enhance the portability of our machine, we have equipped it with four 360-degree universal wheels and two concealed handles on both sides, so you can easily move it to any room; we have designed a removable and reusable air filter to provide clean and cool air, protecting your family and living space from dust and pet hair; we recommend cleaning the detachable filter of the device monthly to ensure optimal cooling performance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.