Shop EDENDIRECT
See all product information
Create Account
6,000 BTU Portable Air Conditioner with 4-Modes, Remote and Timer in Black for Camping
- Mfr # ZRC18
- Zoro # G324174491
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
300 Sq. Ft
Number of Cooling Speeds
2
Voltage
220 V
Height
14.29 in
Includes
Without Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRC18
- Zoro #
- G324174491
- UPC #
- 946237403361
- Country of Origin
- China
- Coverage Area
- 300 Sq. Ft
- Number of Cooling Speeds
- 2
- Voltage
- 220 V
- Includes
- Without Heater
- Number of Speeds
- 2 Speeds
- Item
- Portable Air Conditioners
- Sound Level dBA
- 55 dBA
- BtuH Cooling
- 6,000 BTU
- Watts
- 590 W
Dimensions
- Height
- 14.29 in
- Width
- 12.4 in
- Depth
- 21.38 in
Description
This 6000 BTU portable AC provides stable outdoor cooling for small enclosed areas, working reliably between 41 DegF and 104 DegF. It offers cooling, dehumidification and fan modes with two fan speeds, plus anti-freeze protection, power-off memory and compressor delay. The 1-24 hour timer saves energy, while dual exhaust pipes, washable filter, LED light and remote ensure easy operation. Its compact lightweight build with a carry handle makes transport simple, and strict quality checks guarantee steady performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.