
6 in. 370 CFM Duct Inline Ventilation Fan in Black with Speed Controller - Exhaust Blower (Discontinued)
- Mfr # IR-W1134P207753
- Zoro # G916100105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W1134P207753
Zoro #
G916100105
UPC #
780583376555
Country of Origin
China
Dimensions
Height (In.)
9.5 in
Width (In.)
10.7 in
Housing Dia. (In.)
6 in
Details
Type
Floor Fan
Voltage
110/240 V
Item
Fans
Watts
50W
Grille Color
Black
Description
This inline fan has a quiet, energy efficient EC motor unlike regular AC motors, and comes with an air speed controller for adjustable air speed and cost savings. Use this inline fan in your grow room and house to increase warm and cool airflow, which not only saves on energy costs, but also helps keep your grow room at a healthy temperature. Our smart controllers and integrated grow equipment are designed to work together to create the perfect climate for your plants.
- Delivers wind speeds up to 13-m/s and an airflow volume of up to 370 CFM with a 2,000 RPM motor ensuring rapid heat removal and efficient ventilation in demanding environments.
- Equipped with a built-in speed controller, allowing you to easily adjust airflow to match different ventilation needs. Perfect for various indoor or grow tent applications.
- Features a high-efficiency EC motor that runs quieter and consumes less energy than traditional AC motors. Reduce operational noise and energy costs without compromising performance.
- Crafted from high-quality plastic that’s both dustproof and waterproof. Operates reliably even in extreme environments, ensuring long-lasting durability and performance.
- Ideal for circulating air, eliminating odors, and refreshing indoor environments. Perfect for grow tents, greenhouses, workstations, and more. CE-certified for safe, reliable use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.