This item is Discontinued.

Edendirect 6-Inch Clip-On Grow Tent Fan, 2-Speed, 90deg Manual Tilt, 15W, USB Powered IR-GLFANXCLIP6B

This item is Discontinued.

Edendirect

6-Inch Clip-On Grow Tent Fan, 2-Speed, 90deg Manual Tilt, 15W, USB Powered (Discontinued)

Mfr # IR-GLFANXCLIP6B
Zoro # G616100153
UPC # 954300147418
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-GLFANXCLIP6B
Zoro #
G616100153
UPC #
954300147418
Country of Origin
China

Dimensions

Blade Dia.
6 in
Height
7.3 in
Width
5.9 in
Cord Length
5.25 ft
Length
9.4 in

Details

Item
Fans
Voltage
120 V
Watts
15W
Blade Material
ABS
Color
Black
Type
Clip-On Fan

Description

This compact 6-inch clip fan is designed to deliver targeted airflow in tight or crowded spaces. Ideal for attaching to grow tent poles, desktops, or shelves, it features a sturdy clip, quiet motor, and 2-speed settings. The manually adjustable 90° tilt allows you to direct the breeze exactly where its needed. Lightweight and portable, its perfect for use at home, in the office, or on the go. The 63-inch cord gives added flexibility for placement, while the low-noise operation ensures minimal distraction.


  • Manually tilt the fan head up to 90° for flexible cooling in any direction.
  • At just 7.5 x 6 x 4 inches, it’s lightweight and easy to carryperfect for small spaces or on the go.
  • Clamps securely to surfaces up to 2 inches thickideal for desks, shelves, tent poles, and more.
  • Choose from two airflow levels with low-noise performance, powered by USB (15W, 120V).
  • Includes a generous 63-inch cord, allowing more flexible placement options wherever you need airflow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.