
60 in. 5100BTU Indoor Metal Black Wall Mount Electric Fireplace, 750/1500W, Remote
Mfr # ZR-DBLS60D
Zoro # G722701640
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Width
60 in
Heating Area (Sq.-Ft.)
400 sq ft
Height
4.1732283 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-DBLS60D
Zoro #
G722701640
UPC #
138395429714
Country of Origin
China
Dimensions
Width
60 in
Height
4.1732283 in
Details
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Voltage
120 V
Watts
1500 W
BtuH
5100 BTU
Description
This electric fireplace offers both wall-mount and built-in installation for modern home aesthetics. It features adjustable realistic flame effects and 2-stage safe heating, all easily controlled via remote. Its unique sleep mode provides warmth without light, making it the ideal choice for creating ambient comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.