60 in. Smart Electric Fireplace Insert in Black with Remote, Low Noise, 750W/1500W Heating Mode

  • Mfr # ZR-EF60R

  • Zoro # G022701746


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Finish
Black
Material
Metal
Color
Black
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF60R
Zoro #
G022701746
UPC #
288903842426
Country of Origin
China

Dimensions

Width
60 in
Length
5.90551181102362 in

Details

Finish
Black
Item
Smart Electric Fireplace Insert
Material
Metal
Color
Black
Voltage
120

Description

Wall-Mounted Electric Fireplace combines elegance and functionality, making it a perfect addition to any living space. With customizable flame colors and a realistic glowing effect, it creates a warm and inviting atmosphere. The convenient programmable timer allows for easy scheduling, while the included remote control enables effortless adjustments from anywhere in the room. Safety is paramount, featuring overheat protection for added peace of mind. Experience the perfect fusion of modern style and cozy comfort with this elegant electric fireplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.