Zoro Homepage

60-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF60

  • Zoro # G322701620


product price: $719.99
/ea
Free Shipping & Returns

Key Features

BtuH
5100 BTU
Height
21.65 in
Mounting Type
Wall Mount
Color
Black
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF60
Zoro #
G322701620
UPC #
313294818276
Country of Origin
China

Dimensions

Height
21.65 in
Width
60 in

Details

BtuH
5100 BTU
Mounting Type
Wall Mount
Color
Black
Watts
1500 W
Voltage
120
Heating Area (Sq.-Ft.)
400 sq ft

Description

This 1500W electric fireplace offers two heat settings, adjustable flame brightness and color, and a realistic flame effect with automatic temperature control for energy efficient comfort, Designed for embedded installation, it heats rooms up to 400 square feet and includes a 1 to 9 hour timer, remote and panel control, and dual overheat protection for safe use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.