Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-in W White Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-WM60-WH

  • Zoro # G422701698


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Height
18.35 in
Width
60 in
BtuH
5000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-WM60-WH
Zoro #
G422701698
UPC #
453298681589
Country of Origin
China

Dimensions

Height
18.35 in
Width
60 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Voltage
120
Watts
1500 W
Color
White

Description

This widescreen wall mounted electric fireplace has a rated power of 120V, 1500W, and a heating capacity of 5000BTU, which can quickly heat up in cold weather. Suitable for small and medium-sized rooms of approximately 215SQ.FT, saving space while also being aesthetically pleasing. With the help of LED technology, the flame is as realistic as charcoal burning, warm and romantic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.