Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. Wall Mount Electric Fireplace with Remote Control in Black

  • Mfr # ZR-W1769139419

  • Zoro # G622701597


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
BtuH
5000 BTU
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769139419
Zoro #
G622701597
UPC #
725934141659
Country of Origin
China

Dimensions

Width
60 in
Height
18.58 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
BtuH
5000 BTU
Voltage
120
Watts
1400 W

Description

Enhance your home with this modern fireplace featuring a full black tempered glass panel and crystal stone bed for a luxurious, contemporary look. The stunning 16-color flame effects and adjustable brightness levels create a deep, realistic visual experience. Designed with safety and convenience in mind, it offers smart temperature control and dual safety protection for worry-free warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.