Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 pt. 5,200 sq.ft. Commercial Dehumidifier

  • Mfr # ZR-OL25D-D025B

  • Zoro # G422701759


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
7.36 pints
Color
White
Application
Dehumidifiers
Fan Speed
2
Height
22.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OL25D-D025B
Zoro #
G422701759
UPC #
128260234949
Country of Origin
China

Dimensions

Height
22.05 in
Width
13.43 in

Details

Bucket Capacity
7.36 pints
Color
White
Application
Dehumidifiers
Fan Speed
2
Voltage
115 V

Description

This 60-pint/day dehumidifier efficiently removes moisture from spaces up to 5200 sq. ft, preventing mold and mildew, The smart humidity sensor displays real-time humidity levels with a color-coded system for easy monitoring, With dual drainage options and a whisper-quiet fan, it ensures continuous comfort and energy-efficient operation,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.