6000 sq. ft. HEPA-True Ozone Generator in Blacks with Fan Included and Timer

  • Mfr # ZR-CYD-030H

  • Zoro # G222701737


original price: $123.99
18% off
new price: $100.89
/ea
Free Shipping & Returns

Key Features

Timer
Yes
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Application
Ozone generator
Coverage
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CYD-030H
Zoro #
G222701737
UPC #
960381117950
Country of Origin
China

Dimensions

Height
7.6042 in
Width
9.9682 in
Length
8.78619999999999 in

Details

Timer
Yes
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Item
Ozone Generator
Application
Ozone generator
Coverage
6000
For Use With
Indoor
Voltage
110
Finish
Black
Color
Black

Description

This ozone generator frame is made of stainless steel material, which is resistant to oxidation, corrosion, and wear, making it very durable. The ozone generation module can generate high concentration ozone, withstand high pressure and is not easily decomposed, with a service life of up to 5-10 years. The air-cooled energy-saving system is paired with a high-speed cooling fan with ball bearings, which provides efficient heat dissipation and energy saving. The running noise is extremely low and will not disturb daily life. In purifying the air, it can quickly decompose smoke and pet odors, making the air instantly fresh. And it is exquisitely designed and portable, with a lightweight body that does not take up space and is flexible to place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.