
6.5 in. Tabletop Ventless Bioethanol Fireplace, White Round Stainless Steel Burner Cup
Mfr # ZR-601S-W
Zoro # G922701679
product price: $39.49
/eaKey Features
Features
360 Fire View, See-Through
Mount Type
Freestanding
BTU
2000
Heating Area (Sq.-Ft.)
150 sq ft
For Use With
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-601S-W
Zoro #
G922701679
UPC #
463046183142
Country of Origin
China
Dimensions
Length
6.5 in
Height
11.5 in
Width
6.5 in
Details
Features
360 Fire View, See-Through
Mount Type
Freestanding
BTU
2000
Heating Area (Sq.-Ft.)
150 sq ft
For Use With
Indoor
Application
Electric Fireplaces
Color
White
Finish
White
Item
Tabletop Ventless Bioethanol Fireplace
Description
Enjoy authentic, vent-free flames with our compact portable fireplace. Its sleek design creates a warm, elegant ambiance in any room without installation. Clean-burning and safe, it delivers eco-friendly warmth and mesmerizing atmosphere at a moment's notice.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.