7,800 BTU Portable Air Conditioner Cools 400 Sq. Ft. with Dehumidifier, 3 Fan Speeds and Remote

  • Mfr # ED-SPF1-12C

  • Zoro # G315666448


original price:  $479.99 , new price: $416.92 , 13 percent off
new price:  $416.92
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
17.4 in
Includes
With Dehumidifier
Height
13.4 in
Depth
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-SPF1-12C
Zoro #
G315666448
UPC #
412237699016
Country of Origin
China

Dimensions

Width
17.4 in
Height
13.4 in
Depth
32.7 in

Details

Item
Portable Air Conditioner
Voltage
115 V
Includes
With Dehumidifier
Number of Speeds
3 Speeds
Control Type
Remote Control
Sound Level dBA
52 dBA
Coverage Area
400 Sq.Ft

Description

The 12,000 BTU cooling capacity can cool a room up to 400 sq.ft. It allows you to adjust the temperature between 60DegF and 86DegF to enjoy a comfortable environment. The fan speed also can be adjusted in cool mode. In dry mode, water will collect inside the unit and must be drained by removing the plug from the bottom of the back of the unit. If the tank is full, FL will appear on the display to indicate that it needs to be drained. The unit will stay on low fan speed and maintain a temperature of 62DegF. In sleep mode, the fan speed automatically entry into low speed and temperature increases by 2DegF every two hours based on the set temperature, so the noise is no more than 52 dB.


  • This powerful ac unit owns a cooling capacity of 12,000 BTU, making it perfect for cooling small to medium-sized spaces up to 400 sq.ft with ease and making you can enjoy a comfortable and refreshing environment even in the hottest summer days. The adjustable temperature range of 60°F-86°F allows you to customize your cooling experience to your liking.
  • This portable air conditioner is designed with a 3-in-1 function that allows you to choose between cool, fan and dry modes depending on your needs, making it a smart choice for any season. The dehumidification capacity can be up to 43.2-L/day without bucket by self-evaporating operation. You can choose between the 3 fan speeds to get a comfortable feeling.
  • Installation is quick and easy with the included exhaust hose and window sealing kit, no extra tools are needed for assembly. Put the sealing kit on the sliding window and connect the machine and the sealing kit with the 59 in. telescopic hose, the hot air will be exhausted through the hose during machine operation.
  • With its compact size and 4 casters, this portable air conditioner can be easily moved from room to room. The ac unit features an LED display and a remote control with a 23 ft(max) range, so you can conveniently adjust the settings from across the room. Moreover, you can set the auto swing function by yourself to meet your needs.
  • In sleep mode, the fan speed will be in low mode automatically to reduce the noise to below 52 dB and the target temperature will automatically increase by 1.8°F every two hours from the initial target temperature. It also has a 24-hour timer that enables you to set it to turn on or off at specific times, ensuring you always have a comfortable environment when you need it.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.