This item is Discontinued.

This item is Discontinued.
7 in. Metal Drum Jet Fan, Indoor and Outdoor Pedestal Fan, 6-Speed with Remote Control (Discontinued)
Mfr #
IR-STANDRETRO7B
Zoro #
G016100098
UPC # 719705561531
Country of Origin China
Category Residential Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-STANDRETRO7B
Zoro #
G016100098
UPC #
719705561531
Country of Origin
China
Dimensions
Blade Dia.
7 in
Height
11.81 in
Width
15.35 in
Cord Length
5.9 ft
Length
17.32 in
Details
Item
Fans
Voltage
120 V
Watts
232W
Fan Power Source
Plug-In
Type
Pedestal Fan
Color
Black
Blade Material
Steel
Air Flow (CFM)
820/1650/2450 PRM
Description
The 7 in. Stand Fan has 6 Settings Speeds, high velocity, heights adjustable. Low noise allows you to rest and sleep in quiet. Quality made material makes the fan durable in use. Ideal for residential or commercial use, indoor or outdoor fan, warehouses, outdoor kitchens and living spaces, garages, gazebos, restaurants.
- Adjust between six wind speeds to suit different needs. The fan head swings left and right, preventing one-sided airflow and delivering even, comfortable cooling.
- The drum jet design moves indoor air efficiently, creating a soft breeze and maintaining airflow circulation. It runs quietly and steadily, perfect for work, rest, or relaxation.
- Easily operate the fan from a distance using the included remote. Button icons are intuitive and easy to read, making operation simple and hassle-free.
- Choose from low (820 RPM), medium (1650 RPM), or high (2450 RPM) fan speeds. Each setting offers a distinct airflow level for personalized comfort.
- The drum jet structure delivers a concentrated stream of airideal for targeted cooling. Built with strong metal materials for long-lasting performance in indoor or outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.