Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Ton Electric Log Splitter - 2HP, Double Flywheel

  • Mfr # ED-W46542962

  • Zoro # G915666404


product price: $1,007.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Cycle Time
2 Seconds
Overall Width
12.4 in
Overall Depth
48 in
Splitting Force
7 Ton
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46542962
Zoro #
G915666404
UPC #
446534699080
Country of Origin
China

Dimensions

Overall Width
12.4 in
Overall Depth
48 in
Overall Length
22 in

Details

Cycle Time
2 Seconds
Item
Wood Cutter
Splitting Force
7 Ton
Color
Black
Log Splitting Capacity
18 in long x 14 in diameter
Voltage
110V
Material
Steel
Motor Power
2HP

Description

The 7 Ton Electric Log Splitter offers a reliable and efficient solution for splitting firewood. Powered by a 2HP, 16A copper-wire motor, this machine ensures durability and performance, helping you split logs quickly and effortlessly. With a low profile design and double flywheel, it provides fast, smooth operation. Ideal for logs up to 18 inches long and 14 inches in diameter, it features an easy-to-use design, including comfortable handles and wheels for portability. Whether you're a DIY enthusiast or professional, this log splitter delivers consistent and powerful performance every time.


  • Powerful Motor: The 2HP, 16A copper-wire electric motor delivers exceptional durability and performance, ensuring long-lasting use.
  • Quick and Efficient: With a cycle time of just 2 seconds, it splits logs swiftly, making quick work of your firewood needs.
  • Portable Design: The compact, low-profile design, combined with comfortable handles and wheels, makes this splitter easy to move and store.
  • Log Capacity: Capable of handling logs up to 18 inches long and 14 inches in diameter, perfect for most firewood splitting tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.