Zoro Homepage

70 in. Freestanding, Wall Mounted Electric Fireplace, Black, Multi Color Flame

  • Mfr # ED453B

  • Zoro # G013327351


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Depth
16.92 in
Width
5.63 in
Height
70.08 in
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED453B
Zoro #
G013327351
UPC #
675462765332
Country of Origin
China

Dimensions

Depth
16.92 in
Width
5.63 in
Height
70.08 in

Details

Voltage
120V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 Btu
Color
Black
Watts
1500 W

Description

To create the cozy atmosphere of a traditional fireplace, this electronic unit emits authentic-looking flames that emulate a real fire. This fireplace has 9 color combinations, allowing you to set just the right mood. We offers two heat settings which quickly add heat to a room up to 400 sq. ft. Please note the heater isn't designed to be the primary heat source in your room or home. It's designed to warm up a cool evening, or bring the temperature of a room up a few degrees. The visual appeal and heat emitted by your electric fireplace place in addition to your home's primary heating source will provide your room with a cozy and calming aura. The over-heating protection system will automatically turn on.


  • Warm & Inviting 750W and 1500W modes can be adjusted accordingly for both warm and energy saving purpose. The supplemental zone heating is for up to 400 square feet.; Temperature settings from 60°F to 84°F and timer from 1H to 8H adjustable; It puts out enough heat and makes the room so cozy.
  • Realistic Flame Effects Full spectrum LED colors for a unique ember bed display 9 flame colors and 5 flame brightness options. It comes with crystal and carbon log rocks to meet your requirement. Ultra High Intensity Led lights with large display allows the flame to show burn high enough, flames emerge slowly from the source and then get pulled to the top of the fireplace where they flash in the heat of the top of the fireplace.
  • User-friendly Easy to opertate by the led touch screen and remote controlled; Clear digital display; With safe cut-off device; Low noise with 45 db; Energy saving and CSA certificated. It also has auto-heat kill safety to avoid the super heating. The heat is good for maintaining the natural humidity within the air without making the room too dry. Cool touch front glass screen safe for children.
  • Flexible Control Modes Remote and touch screen make it more convenient to control every function of electric fireplace,power switch,1-8 hours timer control,independent switch of heating and flame,adjustable flame color and brightness.
  • Multiple Install Methods This electric fireplace not only can be Recessed or wall mounted, but also can be freestanding. Product Size 70"W x 17"H x 5.6"D. It can be installed in the living room or bedroom, but it needs to be kept away from other appliances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.