72 in. 5100BTU Indoor Metal Black Wall Mount Electric Fireplace, 750/1500W, Remote

  • Mfr # ZR-DBLS72H

  • Zoro # G822701724


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
BtuH
5100 BTU
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-DBLS72H
Zoro #
G822701724
UPC #
138395429721
Country of Origin
China

Dimensions

Width
72 in
Height
3.1496063 in

Details

Color
Black
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
BtuH
5100 BTU
Voltage
120 V
Watts
1500 W

Description

This electric fireplace offers both wall-mount and built-in installation for modern home aesthetics. It features adjustable realistic flame effects and 2-stage safe heating, all easily controlled via remote. Its unique sleep mode provides warmth without light, making it the ideal choice for creating ambient comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.