72 In Electric Fireplace Heater with Realistic Flames, Remote & Touch Control, Adjustable Colors

  • Mfr # ZR-FJ-C72

  • Zoro # G722701794


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
72 in
Heating Area (Sq.-Ft.)
400 sq ft
Height
3.86 in
BtuH
5200 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-FJ-C72
Zoro #
G722701794
UPC #
960381117899
Country of Origin
China

Dimensions

Width
72 in
Height
3.86 in

Details

Color
Black
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5200 BTU
Watts
1500 W
Mounting Type
Wall Mount
Voltage
120

Description

Experience comfort and style with this modern electric fireplace insert heater, featuring realistic 12-color flame effects, quiet operation, and convenient remote and touchscreen controls. Dual power modes (750W/1500W) provide efficient warmth for living rooms, bedrooms, or home theaters. With low noise operation below 38 dB, an 8-hour timer, and safety cool-touch technology, this fireplace ensures a cozy and safe environment for any space up to 400 square feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.