72 in. Smart Electric Fireplace Insert in Black with Remote, Low Noise, 750W/1500W Heating Mode

  • Mfr # ZR-EF72R

  • Zoro # G922701570


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
72.007874015748 in
Color
Black
Finish
Black
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-EF72R
Zoro #
G922701570
UPC #
288903842433
Country of Origin
China

Dimensions

Width
72.007874015748 in
Length
5.90551181102362 in

Details

Material
Metal
Color
Black
Finish
Black
Voltage
120
Item
Smart Electric Fireplace Insert

Description

Wall-Mounted Electric Fireplace combines elegance and functionality, making it a perfect addition to any living space. With customizable flame colors and a realistic glowing effect, it creates a warm and inviting atmosphere. The convenient programmable timer allows for easy scheduling, while the included remote control enables effortless adjustments from anywhere in the room. Safety is paramount, featuring overheat protection for added peace of mind. Experience the perfect fusion of modern style and cozy comfort with this elegant electric fireplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.