Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72.05-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF72

  • Zoro # G022701661


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft
Width
72.05 in
Voltage
120
BtuH
5100 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF72
Zoro #
G022701661
UPC #
313294818283
Country of Origin
China

Dimensions

Width
72.05 in
Height
21.65 in

Details

Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
BtuH
5100 BTU
Color
Black
Mounting Type
Wall Mount

Description

This electric fireplace has a rated power of 120V, 60Hz, 1500W, and can quickly heat up, It has 2 heating modes, 5 levels of brightness adjustment, and 3 types of light color changes, which can be freely adjusted to create an atmosphere, The flame glow is soft and realistic, difficult to distinguish between true and false.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.