Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Edendirect 7500W Black Electric Garage Heater Micathermic Space Heater, Remote Control and 12 H Timer HGD-75

7500W Black Electric Garage Heater Micathermic Space Heater, Remote Control and 12 H Timer (Discontinued)

  • Mfr # HGD-75
  • Zoro # G514542123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGD-75
Zoro #
G514542123
UPC #
914728453676
Country of Origin
China

Dimensions

Width
16.7 in
Depth
18.9 in
Length
11 in

Details

Electric Heater Item
Garage Heater
Heater Voltage
240 V
Heating Method
Forced Air
Heater Color
Black
Features
Automatic Shutoff, Cool-to-the-Touch, Remote Control, Timer, Handle
BtuH
25,589-Btu/h
For Use With
Indoor
Heater Type
Convection

Description

Keep your garage or workshop warm and cozy with a ceiling electric garage heater with a thermostat. Designed for use in cold environments, this commercial heater features a robust, heavy-gauge steel body that can easily withstand sudden temperature changes. Adjustable louvers and the ability to mount heaters at different angles allow you to direct the heat output where you need it most. A fan inside the heater removes the heat so that it is evenly distributed throughout the space. The front grille assembly can be easily removed as needed for cleaning. For safety reasons, the heater is also equipped with an automatic shutdown to prevent the unit from overheating. This heater is designed to be hard-wired and it requires a 240-volt AC plug


  • • Powerful Fast Heating: Experience exceptional warmth and comfort with the 240V 7,500 watts fan-forced air design of this large space wall heater. It can warm up 30°C for a 300 sq.ft room in 3 minutes. Airflow working noise is 53 dB, very comfortable. 2 Heat Setting ensure optimal warmth in your space, High Power 7500W / Low Power 6000W
  • • Precise Temperature Control: The digital thermostat enables you to fine-tune the temperature to your desired level. Temperature adjustment range 50°F-95°F, 1-12H timer for more flexible operation. Its remote control allows you to adjust the settings from anywhere in your garage, giving you easy access and operation. The LED touch screen display provides clear visibility, even in low light conditions
  • • TEAO Enclosed Motor: This utility wall heater comes with TEAO enclosed motor is dust resistant structure, which longer life span. The motor drives the blade by 1900 RPM and features an 60 seconds automatic fan delay function, which for efficient heat transfer, energy saving and safety. The air speed reach 5.2 meter / second

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.