Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76.43-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-BI74

  • Zoro # G522701666


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Height
17.72 in
Width
76.43 in
Voltage
120
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-BI74
Zoro #
G522701666
UPC #
453298681565
Country of Origin
China

Dimensions

Height
17.72 in
Width
76.43 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
Watts
1500 W
Mounting Type
Wall Mount
Color
Black
BtuH
5100 BTU

Description

This embedded electric fireplace features two heat settings and colorful flame and top light effects in orange blue and purple to create a cozy atmosphere. With automatic temperature control and a space saving design it is ideal for rooms up to 400 square feet and includes a 1 to 9 hour timer remote and panel control and 750 or 1500 watt power at 110 to 120 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.