
78 in.Smart Freestanding Electric Fireplace Inserts with APP Control in Black, Water Vapor Fireplace
Mfr # ZR-BLD200
Zoro # G122701622
product price:Â $1,789.99
/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Voltage
120
Width
78.7399999999999 in
Material
Metal
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-BLD200
Zoro #
G122701622
UPC #
887186762959
Country of Origin
China
Dimensions
Length
7.87 in
Width
78.7399999999999 in
Details
Voltage
120
Material
Metal
Item
Smart Freestanding Electric Fireplace Insert
Finish
Black
Color
Black
Description
Elevate your living space with the 38 in. Black Water Vapor Recessed Electric Fireplace, featuring a mesmerizing 3D atomizing effect that combines realistic flames with a refreshing humidification system. This sleek and durable design creates a cozy atmosphere while maintaining optimal room humidity for year-round comfort. Easily control the fireplace with a touch panel or remote, and enjoy customizable settings, including 5 adjustable flame brightness levels, speed options, a humidifier spray function, and a timer. Energy-efficient and stylish, this fireplace is the perfect blend of comfort and design. Experience the warmth and elegance it brings to your home today!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.