Zoro Homepage

780W Electric Drywall Sander with Vacuum Dust Collection, LED Light, and Extendable Handle

  • Mfr # ED-W465128043

  • Zoro # G215655917


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9.8 in
Includes
1 set of carbon brush, 1 hex key, 2 rubber sealers, 1 connector, 4 sets of sandpaper (80#-240#), carrying bag
Length
66.9 in
Material
ABS
Overall Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465128043
Zoro #
G215655917
UPC #
970129282178
Country of Origin
China

Dimensions

Overall Width
9.8 in
Length
66.9 in
Overall Height
9.8 in
Power Cable Length
13.12 ft
Grinding Pad Diameter
8.43 in
Sanding Paper Diameter
8.86 in

Details

Item
Sander
Includes
1 set of carbon brush, 1 hex key, 2 rubber sealers, 1 connector, 4 sets of sandpaper (80#-240#), carrying bag
Material
ABS
Color
Yellow
LED Light
Yes
360° Rotation Guard
Yes
Voltage
120V
Adjustable Suction
Yes
Sanding Motion
Rotation
Rated Power
780W
Handle Type
Extendable & Foldable

Description

Upgrade your sanding experience with this powerful 780W Electric Drywall Sander, designed for both ceiling and wall sanding. With a built-in vacuum dust collection system and a range of convenient features, this tool ensures clean, efficient, and effective sanding for both professionals and DIY enthusiasts. Its extendable and foldable handle allows easy access to high spaces, while the LED light provides better visibility. The ergonomic design, adjustable suction, and 360-degree rotary dust shroud make it a versatile and user-friendly option for all your sanding tasks.


  • Built-in Vacuum System: The self-suction system allows dust collection without a vacuum cleaner, reducing cleaning time and maintaining a dust-free workspace.
  • Versatile Sanding: The 360-degree rotating guard and detachable brush segment ensure smooth sanding on edges, corners, and ceilings with minimal strain.
  • Adjustable and User-Friendly: Its extendable, foldable handle makes it easy to reach high areas, and the ergonomic handles reduce fatigue for prolonged use.
  • Complete Sanding Kit: Comes with multiple sanding papers (80# to 240#) and a dust collection bag, ensuring you're equipped for any task, big or small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.