7L Manual Fruit Crusher - Stainless Steel and Oak Wood, Efficient Apple and Pear Juicer Grinder

  • Mfr # ED-W46536792

  • Zoro # G415665860


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Capacity
7L / 1.8 Gallon Hopper
Depth
22.5 in
Material
Steel
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46536792
Zoro #
G415665860
UPC #
120267403212
Country of Origin
China

Dimensions

Depth
22.5 in
Width
19.7 in
Length
10.3 in

Details

Color
Green
Capacity
7L / 1.8 Gallon Hopper
Item
Grinder
Material
Steel
Control
Manual
Suitable Fruits
Apples, Pears, Peaches, Pineapples, and Other Hard Fruits
Crushing Capacity
35-45 kg of fruit per hour

Description

This 7L Manual Fruit Crusher is a must-have tool for any fruit enthusiast looking to make fresh juices, ciders, or wort. Constructed with durable stainless steel, oak wood, and aluminum components, this efficient juicer grinder can crush apples, pears, peaches, pineapples, and other hard fruits with ease. It features a large capacity hopper that can hold up to 7L of fruit, allowing you to process 35-45 kg of fruit per hour. With easy manual operation and safety features, this fruit crusher ensures a smooth and hassle-free experience while making fresh, high-quality fruit mash.


  • Multifunctional Crushing: Perfect for crushing a variety of fruits such as apples, pears, peaches, and pineapples, making it ideal for juicing, cider-making, or wort preparation.
  • User-Friendly Design: The manual operation is simple and efficient, featuring a comfortable handle with a rubber grip for smooth rotation. The stainless steel shaft ensures effortless rotation, and the anti-slip rubber feet provide stability during use.
  • Safe and Eco-Friendly: Constructed from recyclable heavy-duty stainless steel and LFGB-certified, ensuring safe and healthy use for both you and the environment.
  • Large Capacity & High Efficiency: The 7L hopper holds up to 1.8 gallons of fruit, allowing you to process 35-45 kg of fruit per hour, making it an efficient and time-saving tool for large batches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.