7L Manual Juicer Grinder with Stand - Stainless Steel Fruit Crusher for Cider and Wine Pressing

  • Mfr # ED-W46563691

  • Zoro # G615665868


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Depth
26 in
Color
Green
Width
12.6 in
Material
Steel
Usable Capacity
7L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46563691
Zoro #
G615665868
UPC #
446534699158
Country of Origin
China

Dimensions

Depth
26 in
Width
12.6 in
Length
29.9 in

Details

Item
Grinder
Color
Green
Material
Steel
Usable Capacity
7L
Power
Manual
Gear Material
Ultra-hard Al Die-Casting
Crushing Capacity
3 lbs of fruit per load
Maximum Capacity
9L

Description

This 7L Manual Juicer Grinder with Stand is the ultimate tool for efficiently extracting juice from fruits like apples, pears, and peaches, perfect for cider and wine pressing. Built with premium quality materials and designed for maximum durability, this juicer features a powerful crushing gear that can handle even the toughest fruits. The user-friendly stand and easy-to-clean design ensure that both beginners and juicing enthusiasts can get the most out of their juicing experience.


  • Crafted from high-quality, food-grade stainless steel, this juicer ensures durability, rust-proof properties, and a healthy, safe juicing experience for you and your family.
  • With a maximum capacity of 9 liters and 7 liters of usable space, this juicer allows you to crush up to 3 lbs of fruit at a time, making it a highly efficient choice for large batches.
  • Equipped with ultra-hard Al die-casting gears, this juicer is capable of crushing even the hardest fruits and vegetables with ease, providing fast and efficient juicing.
  • Ideal for a variety of fruits and vegetables, from apples to carrots, this juicer is designed to extract juice from tough produce, helping you maximize your yield with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.