8,000 BTU (DOE) Portable Air Conditioner Cools 350 Sq. Ft. with Dehumidifier, Drain Hose and Remote

  • Mfr # ZR-KY-8K-07B

  • Zoro # G322701613


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Height
27.24 in
Coverage Area
350 Sq.Ft
Amps
9
Number of Speeds
2 Speeds
Sound Level dBA
55 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-KY-8K-07B
Zoro #
G322701613
UPC #
989781965572
Country of Origin
China

Dimensions

Height
27.24 in
Width
11.5 in

Details

Coverage Area
350 Sq.Ft
Amps
9
Number of Speeds
2 Speeds
Sound Level dBA
55 dBA
BtuH Cooling
8000 BTU
Control Type
Remote Control
Includes
With Dehumidifier

Description

Are you still looking for a high-priced air conditioner for your rental property The installation cost may be more than the air conditioner itself. Why not prepare a portable air conditioner for each room that is easy to move and has multiple environmental processing functions It integrates cooling, dehumidification and air supply to meet your needs at different season throughout the year. If you want to know what the current ambient temperature is, within a certain distance, you can get the answer directly from the front digital display screen without getting up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.