This item is Discontinued.

Edendirect 8 in. 3-Fan Speeds Pedestal Fan in Black with 360deg Rotatable, Adjustable Height IR-STANDRETRO8B

8 in. 3-Fan Speeds Pedestal Fan in Black with 360deg Rotatable, Adjustable Height (Discontinued)

  • Mfr # IR-STANDRETRO8B
  • Zoro # G916100143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-STANDRETRO8B
Zoro #
G916100143
UPC #
958992646488
Country of Origin
China

Dimensions

Length
15.47 in
Cord Length
6 ft
Blade Dia.
8 in
Width
14.37 in
Height
11.22 in

Details

Watts
20W
Voltage
120 V
Fan Power Source
Plug-In
Blade Material
Aluminum
Item
Fans
Color
Black
Type
Pedestal Fan

Description

The Industrial Retro Pedestal Fan is a versatile, compact, and functional cooling solution designed for both industrial and residential spaces. With 3-adjustable speeds, this fan lets you choose the perfect level of airflow for your needs, whether at home, in the office, or in a commercial setting. Its 360° rotatable stand and adjustable height make it ideal for a variety of applications, allowing you to customize the airflow direction and reach. This fan is easy to assemble and operate, with user-friendly controls that are simple for everyone to use. Built for durability and safety, it is a great addition to any space, providing long-lasting performance while keeping your environment cool and comfortable.


  • Choose between low, medium, and high-speed settings to suit your cooling needs, perfect for home, office, or industrial spaces.
  • Enjoy complete flexibility with the 360° adjustable fan head, providing air circulation to every corner of your space.
  • Adjust the fan's height to meet your specific needs, ensuring optimal airflow at any height.
  • The fan is lightweight and portable, making it easy to move from room to room or take on the go.
  • Quickly set up the fan with simple instructions, saving you time and effort while providing immediate cooling relief.
  • Cleaning is simple and quickjust use a damp cloth and mild detergent to maintain the fan, ensuring it works efficiently for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.