
80 pt. 4500 sq. ft. Portable Dehumidifier in White, with Bucket, Smart Humidity Control,
Mfr # ZR-PD82A
Zoro # G322701798
original price: $309.99
18% off
new price: $252.90
/ea
Free Shipping & Returns
Key Features
Fan Speed
2
Voltage
120 V
Height
19.61 in
Width
13.9 in
Application
Dehumidifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-PD82A
Zoro #
G322701798
UPC #
713543927252
Country of Origin
China
Dimensions
Height
19.61 in
Width
13.9 in
Details
Fan Speed
2
Voltage
120 V
Application
Dehumidifiers
Color
White
Description
Efficient and energy-saving household dehumidifier can reduce moisture in large spaces up to 5500 sq. ft. Thanks to its intelligent technology that maintains optimal humidity levels, it can effectively remove up to 80 pints of humidity per day while saving energy. This stylish mobile device has 3-multifunctional modes - DEHU, DRY, and CONT - to meet various needs. The flexible drainage options and detachable, washable filters ensure easy maintenance, making it an ideal choice for a healthier and more comfortable living environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.