80N.m Cordless Ratchet Wrench 21V, 59 ft-Lbs max, High Capacity Battery, 1-Battery

  • Mfr # IR-TB56

  • Zoro # G915666411


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
80 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB56
Zoro #
G915666411
UPC #
522793253307
Country of Origin
China

Dimensions

Overall Length
11.02 in
Depth
4.72 in
Width
14.37 in

Details

Voltage
21V
Max. Torque
80 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Color
Blue
Speed Settings
Variable

Description

The High Torque Cordless Ratchet Wrench is the perfect tool for anyone who needs power and precision in a compact design. With a nose width of only 3 cm 1.18 inches, this portable wrench is engineered to reach tight spaces where other tools can't. Equipped with an 80N.m torque capacity and a high-capacity lithium-ion battery, this wrench delivers outstanding performance for machine repair and small space shelving projects.


  • This ratchet wrench offers 80N.m of torque in a small, space-saving design – ideal for tight spots!
  • Featuring a high-capacity lithium-ion battery and quick-load chuck, this cordless wrench is built to last and perform at its best.
  • Adjust the speed and direction of your work with ease, and enjoy the safety of a built-in safety switch and electricity display.
  • With its 3 cm nose width, this ratchet wrench is perfect for machine repairs and shelving tasks in confined areas.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.