8500 BTU DOE Portable Air Conditioner , 400 sq. ft. with Heater, Dehumidifier, Remote

  • Mfr # ED-UPF1-12H

  • Zoro # G415666447


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
13.39 in
Includes
With Dehumidifier
Height
32.68 in
Depth
17.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-UPF1-12H
Zoro #
G415666447
UPC #
874092942421
Country of Origin
China

Dimensions

Width
13.39 in
Height
32.68 in
Depth
17.44 in
Power Cord Length
4.9 ft

Details

Item
Portable Air Conditioner
Voltage
115 V
Includes
With Dehumidifier
Number of Speeds
2 Speeds
Sound Level dBA
55 dBA
Control Type
Remote Control
Coverage Area
400 Sq.Ft

Description

Stay cool in the summer and warm in the winter with our versatile 4-in-1 Portable A/C & Heater. Whether you're battling the summer heat or braving the winter chill, this unit delivers powerful cooling 11,500 BTU and heating 12,000 BTU capabilities, making it ideal for rooms up to 400 square feet.


  • Our portable ac air conditioner can cool/warm up to 400 square feet of floor space, or a medium-sized room. Efficient compressor lowers noise down to 52 dB and there is less need to empty water trays thanks to Self-Evaporating System
  • Enjoy a quality air conditioner, heater, dehumidifier & fan. Cooling(11,500 BTU) function can quick cool down your room & stay cool and comfortable in the hot summer; Heating(12,000 BTU) function can quick warm up your room & keep you warm and cozy in winter
  • Automatic on/off with programable 24-hours timer, 3 fan speeds allow you to precisely control the air temperature and energy costs, automatic Air Swing functions to adjust the wind direction. Air flow is rated at 360-m3/hr. , moisture removal/dehumidifier at 91-pint/day
  • This portable heater and air conditioner combo measures 17.4 x 13.4 x 32.7 inches, Simply attach the hose and the window slide adapter, Ideal to use in spaces that cannot support traditional window-mounted AC units. Washable dust filters trap dirt and debris, improving indoor air quality and unit life span
  • This portable ac heater combo unit has wheels and handles so it can be easily moved to any room that has a window accessible, It's perfect for dorms, apartments, cabins, campers, offices, garages, living rooms,kitchen,bedroom or children's room

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.