850Nm High Torque Cordless Electric Wrench with 4.0Ah Lithium Battery and LED Light

  • Mfr # IR-TB81

  • Zoro # G715666437


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
850 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB81
Zoro #
G715666437
UPC #
522793253345
Country of Origin
China

Dimensions

Overall Length
12.2 in
Width
13.58 in
Depth
4.33 in

Details

Voltage
21V
Max. Torque
850 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Green

Description

This high-performance cordless electric wrench is equipped with a powerful 850Nm torque and a 4.0Ah lithium battery for superior strength and efficiency. Its variable speed trigger allows you to easily adjust the speed to match your work rhythm, offering both precision and power. The forward and reverse switch lets you tighten or loosen screws effortlessly, with a safety lock feature when the switch is in the middle. The included 1/2 universal driver makes switching between wrench heads and drill bits quick and easy, making it the ideal tool for a variety of applications.


  • Powerful 850Nm torque with a 4.0Ah lithium battery to handle heavy-duty tasks with ease.
  • Variable speed trigger for full control over your work, allowing precision in both low and high-speed operations.
  • Forward & Reverse switches for easy screw tightening and loosening, with a safety lock for secure handling.
  • Comes with a 1/2" universal driver for fast head swaps, plus a battery, charger, and storage box for ultimate convenience.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.