This item is Discontinued.

Edendirect 880 lbs. Capacity Platform Truck Foldable Push Hand Cart with Anti-Slip Panel for Easy Transport IR-BLU880

880 lbs. Capacity Platform Truck Foldable Push Hand Cart with Anti-Slip Panel for Easy Transport (Discontinued)

  • Mfr # IR-BLU880
  • Zoro # G915461641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-BLU880
Zoro #
G915461641
UPC #
648729775146
Country of Origin
China

Dimensions

Overall Length
6.3 in
Overall Width
24.02 in
Depth
35.91 in

Details

Color
Blue
Load Capacity
880 lb
Item
Platform Truck
Wheel Type
Rubber
Handle Type
Folding
Number of Caster Wheels
4
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid

Description

This high-load-bearing folding platform trolley adopts high-quality steel structure, designed to provide excellent safety, convenience and stability, and supports a maximum weight carrying capacity of 880 pounds. The body is equipped with an anti-slip panel to effectively prevent the goods from sliding, ensuring stability and safety when carrying items. The four sturdy heavy-duty wheels design allows this trolley to transport various items quietly and smoothly. The two universal wheels can flexibly adjust the direction, while the rear two wheels have a 360-degree rotation function, allowing you to easily control the transportation direction and route, making operation easier. The folding structure design makes storage easier and does not take up space. It is suitable for use in a variety of scenarios such as home, office, garage, warehouse, etc. Whether it is carrying home appliances, office supplies, or bulk items, this platform trolley is your ideal handling tool.


  • • With a load capacity of 880 pounds and four wheels that rotate easily, this folding platform truck is your ideal transport assistant. Suitable for home, commercial and storage!
  • • Quiet, stable, and easier to carry! Anti-slip panel and 360-degree rotating wheels make your transport work more efficient and convenient.
  • • Folding design saves space and can be easily folded when not in use. It can be easily stored in the garage, warehouse or office.
  • • Applicable to multiple scenarios, with a load capacity of up to 880 pounds, it perfectly meets the transport needs of multiple places such as home, office, warehouse, etc. It is a powerful assistant in your work and life!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.