
9,500 BTU Portable Air Conditioner Cools 700 Sq. Ft. with Heater, Dehumidifier and Remote in White
Mfr # ED-OX-14KH
Zoro # G715666406
original price:Â $679.99 , new price: $553.01 , 18 percent off
new price:Â $553.01
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
9,500 BTU
Voltage
115 V
Width
13.9 in
Watts
1210W
Includes
With Dehumidifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-OX-14KH
Zoro #
G715666406
UPC #
561661657229
Country of Origin
China
Dimensions
Width
13.9 in
Height
30 in
Depth
18.6 in
Power Cord Length
5.9 ft
Details
Item
Portable Air Conditioner
BtuH Cooling
9,500 BTU
Voltage
115 V
Watts
1210W
Includes
With Dehumidifier
Number of Speeds
3 Speeds
Amps
10A
Control Type
Remote Control
BtuH Heating
11,000 BTU
Type
Residential
Sound Level dBA
55 dBA
Coverage Area
700 Sq.Ft
Description
Make a space feel cooler with this portable air conditioner. Designed for a variety of uses, you can use it for cooling, heating, air fan circulation and dehumidification. A 24-hour timer, sleep mode, three speeds and a remote control allow convenient operation. For easy moving, it comes with four caster wheels. A filter clean alert and a washable filter that protects against dust and hair ensure lasting use.
- ASHRAE cooling capacity: 14,000 BTU (9,500 BTU SACC), Heating capacity 11,000 BTU; Unit has an efficient and powerful compressor that can supply cool air to 700 sq. ft. of space and hot air to 500 s q. ft. of space for living rooms, bedrooms, apartments and offices during hot or cold weather to maintain temperatures from 61 degrees F to 90 degrees F
- Air outlet baffle: The automatic swing function makes the air outlet baffle swing up and down 80 degrees, distributing the cold air evenly to cool your room at the fastest speed
- Easy-to-read LED display: Shows the operating status of the machine; An additional temperature display on the front of the machine allows you to check the temperature from a distance or from a distance in the dark
- Four personalized function modes: Cooling, heating, dehumidifying and fan; A built-in temperature sensor automatically adjusts the compressor operation according to the current temperature, reducing energy consumption; An upper drain hole and a lower drain plug for continuous and manual drainage
- Installation: Comes with detailed instructions; An included sliding window kit makes it perfect for any vertical or horizontal sliding window (suitable window size: 25.6 in.-50.2 in.); You can connect the included 61-degree long hose and window kit adapter and turn the unit on; No additional tools are required
- Mobility - Four 360-degree universal casters and hidden handles on both sides let you easily move the unit to any room
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.